

€85.44/ pieceexcl. VAT
€103.38incl. VAT
9 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Cavity | C-10-3 |
Number of valves | 1 |
Material | Steel |
Max. operating pressure | 350 bar |
Connections | 3/8" BSP |