

€44.14/ pieceexcl. VAT
€53.41incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Cavity | C-10-4 |
Number of valves | 1 |
Material | Aluminium |
Max. operating pressure | 210 bar |
Connections | 1/4" BSP |