

€335.62/ pieceexcl. VAT
€406.10incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | SB930 |
Holding torque | 315 Nm |
Mounting flange | SAE-A 2 bolts |
Connection | 1/4" BSP cyl. |
Drive shaft brake | Spline 6 teeth SAE 6B |
Motor flange | SAE-A 2 bolts |
Drive shaft motor | Spline 6 teeth SAE 6B |
Release pressure | 23 bar |
Max. release pressure | 207 bar |
Max. speed | 250 rpm |