




€65.19/ pieceexcl. VAT
€78.88incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Inline mounting |
Opening pressure | 0,5 bar |
Max. operating pressure | 500 bar |
Material | Steel |
Connections | 1" BSP |