




€20.97/ pieceexcl. VAT
€25.37incl. VAT
21 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Inline mounting |
Opening pressure | 0,5 bar |
Max. operating pressure | 500 bar |
Material | Steel |
Connections | 1/2" BSP |