




€24.82/ pieceexcl. VAT
€30.03incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Inline mounting |
Opening pressure | 0,5 bar |
Max. operating pressure | 700 bar |
Material | Steel |
Connections | 1/8" BSP |