DANFOSS

DANFOSS check valve DGMDC 5 Y PK 30

  • ERIKS:1033752
Image 1
Image 2
Image 1
Image 2
Save to list

€243.79/ pieceexcl. VAT

€294.99incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Sandwich
Size
NG10/Cetop 5
Opening pressure
1 bar
Max. operating pressure
315 bar
Max. oilflow
120 l/min
Material
Steel
Height
50
Valve type
Parts in body