

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-C 4 bolts |
Drive shaft | Spline 14 teeth 12/24 SAE C |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 80 cm³/r |
Direction of rotation | Clockwise |
Pump control | Load-Sensing control |
Max. operating pressure | 210 bar |
Max. Speed | 2200 rpm |
Inlet port | SAE 3000 psi 2" |
Outlet port | SAE 3000 psi 1" |
Positition oil ports | Side |
Througdrive possibility | spline 9 teeth 16/32 SAE-A |
Drain port | M27x2 female |
Seal material | FPM |
Shaft seal type | Standard |
Code | 421AK01866B |