

€3,065.86/ pieceexcl. VAT
€3,709.69incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-C 4 bolts |
Drive shaft | Cylindrical 1.1/4" (31,75 mm) SAE-C |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 98 cm³/r |
Direction of rotation | Clockwise |
Pump control | Load-Sensing control |
Max. operating pressure | 280 bar |
Max. Speed | 2200 rpm |
Inlet port | SAE 3000 psi 2.1/2" |
Outlet port | SAE 3000 psi 1" |
Positition oil ports | Side |
Drain port | M 33x2 female |
Seal material | FPM |
Shaft seal type | Standard |
Code | 622AK00087A |
€104.69/ pieceexcl. VAT
€126.67incl. VAT
Estimated delivery date - 16/06/2027