

€3,236.13/ pieceexcl. VAT
€3,915.72incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-C 4 bolts |
Drive shaft | Spline 14 teeth 12/24 SAE C |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 98 cm³/r |
Direction of rotation | Clockwise |
Pump control | Load-Sensing control |
Max. operating pressure | 280 bar |
Max. Speed | 2200 rpm |
Inlet port | SAE 3000 psi 2.1/2" |
Outlet port | SAE 3000 psi 1" |
Positition oil ports | Side |
Througdrive possibility | spline 13 teeth 16/32 SAE B |
Drain port | 1.5/16-12 UNF female |
Seal material | FPM |
Shaft seal type | Standard |
Code | 622AK00036A |
€104.69/ pieceexcl. VAT
€126.67incl. VAT
Estimated delivery date - 16/06/2027