

€1,976.95/ pieceexcl. VAT
€2,392.11incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-B 2 bolts |
Drive shaft | Spline 15 teeth 16/32 SAE BB |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 62.3 cm³/r |
Direction of rotation | Clockwise |
Pump control | Load-Sensing control |
Max. operating pressure | 280 bar |
Max. Speed | 2600 rpm |
Inlet port | SAE 3000 psi 2" |
Outlet port | SAE 3000 psi 1" |
Positition oil ports | Side |
Options | Stroke limiter |
Drain port | M27x2 female |
Seal material | FPM |
Shaft seal type | Standard |
Code | 421AK01748B |
€78.71/ pieceexcl. VAT
€95.24incl. VAT
1 In stock - Estimated delivery date 06/11/2026