

€1,857.25/ pieceexcl. VAT
€2,247.27incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-B 2 bolts |
Drive shaft | Spline 15 teeth 16/32 SAE BB |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 49.2 cm³/r |
Direction of rotation | Counterclockwise |
Pump control | Load-Sensing control |
Max. operating pressure | 280 bar |
Max. Speed | 2650 rpm |
Inlet port | SAE 3000 psi 2" |
Outlet port | SAE 3000 psi 1" |
Positition oil ports | Side |
Options | Stroke limiter, bleed down orifice |
Througdrive possibility | spline 13 teeth 16/32 SAE B |
Drain port | 1.1/16-12 UNF female |
Seal material | Polyacrylate Rubber (ACM) |
Shaft seal type | Standard |
Code | 421AK01222B |
€126.03/ pieceexcl. VAT
€152.50incl. VAT
Estimated delivery date - 24/05/2027