

€1,615.47/ pieceexcl. VAT
€1,954.72incl. VAT
Estimated delivery date - 19/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-B 2 bolts |
Drive shaft | Cylindrical 1" (25,4 mm) SAE-BB |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 28 cm³/r |
Direction of rotation | Counterclockwise |
Pump control | Load-Sensing control |
Max. operating pressure | 280 bar |
Max. Speed | 3000 rpm |
Inlet port | 1.5/8-12 UNF female |
Outlet port | 1.1/16-12 UNF female |
Positition oil ports | Back |
Options | Stroke limiter |
Drain port | 7/8-14 UNF female |
Seal material | FPM |
Shaft seal type | Standard |
Code | 222AK00188B |