

€1,557.00/ pieceexcl. VAT
€1,883.97incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-B 2 bolts |
Drive shaft | Cylindrical 7/8" (22,22 mm) SAE-B |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 28 cm³/r |
Direction of rotation | Clockwise |
Pump control | Load-Sensing control |
Max. operating pressure | 280 bar |
Max. Speed | 3000 rpm |
Inlet port | M42x2 female |
Outlet port | M27x2 female |
Positition oil ports | Side |
Drain port | M22x1,5 female |
Seal material | FPM |
Shaft seal type | Standard |
Code | 222AK00016A |
€78.03/ pieceexcl. VAT
€94.42incl. VAT
Estimated delivery date - 17/06/2027