

€10,422.00/ pieceexcl. VAT
€12,610.62incl. VAT
Estimated delivery date - 11/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | ISO 125-2 |
Drive shaft | Cylindrical 38 mm |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 66 cm³/r |
Direction of rotation | Clockwise |
Pump control | Pressure control |
Max. operating pressure | 350 bar |
Max. Speed | 1800 rpm |
Inlet port | SAE 3000 psi 1.1/2" |
Outlet port | SAE 6000 psi 1" |
Positition oil ports | Side |
Drain port | 7/8-14 UNF female |
Seal material | FPM |
Shaft seal type | Standard |
Code | HC806052041701 |