

€1,508.27/ pieceexcl. VAT
€1,825.01incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-A 2 bolts |
Drive shaft | Cylindrical 3/4" (19,05 mm) SAE-A |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 10.5 cm³/r |
Direction of rotation | Clockwise |
Pump control | Pressure control |
Max. operating pressure | 210 bar |
Max. Speed | 1800 rpm |
Inlet port | 1.1/16-12 UNF female |
Outlet port | 1.1/16-12 UNF female |
Positition oil ports | Back |
Drain port | 9/16-18 UNF female |
Seal material | NBR |
Shaft seal type | Standard |
Code | 02-341576 |
€118.00/ pieceexcl. VAT
€142.78incl. VAT
1 In stock - Estimated delivery date 16/11/2026