

€4,736.18/ pieceexcl. VAT
€5,730.78incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-C 4 bolts |
Drive shaft | Cylindrical 1.1/4" (31,75 mm) SAE-C |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 98.3 cm³/r |
Direction of rotation | Clockwise |
Pump control | Load-Sensing control |
Max. operating pressure | 315 bar |
Max. Speed | 1800 rpm |
Inlet port | SAE 3000 psi 2.1/2" |
Outlet port | SAE 3000 psi 1" |
Positition oil ports | Side |
Drain port | 7/8-14 UNF female |
Seal material | FPM |
Shaft seal type | Standard |
Code | 123AL02074A |
€722.86/ pieceexcl. VAT
€874.66incl. VAT
1 In stock - Estimated delivery date 16/11/2026