

€4,665.96/ pieceexcl. VAT
€5,645.81incl. VAT
Estimated delivery date - 06/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-C 4 bolts |
Drive shaft | Cylindrical 1.1/4" (31,75 mm) SAE-C |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 98.3 cm³/r |
Direction of rotation | Clockwise |
Pump control | Pressure control |
Max. operating pressure | 315 bar |
Max. Speed | 1800 rpm |
Inlet port | SAE 3000 psi 2.1/2" |
Outlet port | SAE 3000 psi 1" |
Positition oil ports | Side |
Drain port | 7/8-14 UNF female |
Seal material | FPM |
Shaft seal type | Standard |
Code | 123AL02070A |
€722.86/ pieceexcl. VAT
€874.66incl. VAT
1 In stock - Estimated delivery date 05/11/2026