

€2,723.65/ pieceexcl. VAT
€3,295.62incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-B 2 bolts |
Drive shaft | Cylindrical 7/8" (22,22 mm) SAE-B |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 45.1 cm³/r |
Direction of rotation | Clockwise |
Pump control | Pressure control |
Max. operating pressure | 315 bar |
Max. Speed | 1800 rpm |
Inlet port | SAE 3000 psi 2" |
Outlet port | SAE 3000 psi 1" |
Positition oil ports | Side |
Drain port | 7/8-14 UNF female |
Seal material | FPM |
Shaft seal type | Standard |
Code | 123AL02042A |
€515.74/ pieceexcl. VAT
€624.05incl. VAT
1 In stock - Estimated delivery date 06/11/2026