

€2,335.84/ pieceexcl. VAT
€2,826.37incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-A 2 bolts |
Drive shaft | Cylindrical 5/8" (15,85 mm) SAE-A |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 18 cm³/r |
Direction of rotation | Clockwise |
Pump control | Pressure control |
Max. operating pressure | 315 bar |
Max. Speed | 1800 rpm |
Inlet port | SAE 3000 psi 1.1/4" |
Outlet port | SAE 3000 psi 3/4" |
Positition oil ports | Side |
Drain port | 3/4-16 UNF female |
Seal material | FPM |
Shaft seal type | Standard |
Code | 123AL02008A |
€276.66/ pieceexcl. VAT
€334.76incl. VAT
1 In stock - Estimated delivery date 05/11/2026