

€3,639.26/ pieceexcl. VAT
€4,403.50incl. VAT
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-C 4 bolts |
Drive shaft | Spline shaft 14 teeth DIN5480 |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 65 cm³/r |
Direction of rotation | Clockwise |
Pump control | Power + LS control |
Max. operating pressure | 350 bar |
Max. Speed | 3000 rpm |
Min. Speed | 500 rpm |
Inlet port | SAE 3000 psi 2" |
Outlet port | SAE 6000 psi 3/4" |
Positition oil ports | Side |
Options | Stroke limiter |
Drain port | M 18x1.5 |
Seal material | FPM |
Shaft seal type | Standard |
Code | D1P-065-R-A-TPSN-T-C5-N4-NN-025-350-20-NN-FS-FS-NNN-NNN |