

€9,177.43/ pieceexcl. VAT
€11,104.69incl. VAT
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-E 4 bolts |
Drive shaft | Spline shaft 28 teeth DIN5480 |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 260 cm³/r |
Direction of rotation | Clockwise |
Pump control | Power + LS control |
Max. operating pressure | 350 bar |
Max. Speed | 2300 rpm |
Min. Speed | 500 rpm |
Inlet port | SAE 3000 psi 4" |
Outlet port | SAE 3000 psi 1.1/2" |
Positition oil ports | Side |
Options | Stroke limiter |
Througdrive possibility | Spline 13 teeth 16/32 SAE B |
Drain port | M 33x2 |
Seal material | FPM |
Shaft seal type | Standard |
Code | D1P-260-R-A-TPSN-T-E4-Y3-B1-NNN-350-35-NN-FS-FS-NNN-NNN |