

€7,395.10/ pieceexcl. VAT
€8,948.07incl. VAT
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-E 4 bolts |
Drive shaft | Spline 15 teeth 8/16 |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 193 cm³/r |
Direction of rotation | Clockwise |
Pump control | Power + LS control |
Max. operating pressure | 350 bar |
Max. Speed | 2500 rpm |
Min. Speed | 500 rpm |
Inlet port | SAE 3000 psi 3.1/2" |
Outlet port | SAE 3000 psi 1.1/2" |
Positition oil ports | Side |
Options | Stroke limiter |
Througdrive possibility | Spline 13 teeth 8/16 SAE-D |
Drain port | M 33x2 |
Seal material | FPM |
Shaft seal type | Standard |
Code | D1P-193-R-A-TPSN-A-E4-Y2-D2-120-320-25-NN-FS-FS-NNN-NNN |