

€5,304.56/ pieceexcl. VAT
€6,418.52incl. VAT
Estimated delivery date - 10/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-D 4 bolts |
Drive shaft | Spline shaft 13 teeth 8/16 |
Execution (single/double) | Single |
Type | Axial piston pump |
Displacement | 130 cm³/r |
Direction of rotation | Clockwise |
Pump control | Electrical power control |
Max. operating pressure | 350 bar |
Max. Speed | 2500 rpm |
Min. Speed | 500 rpm |
Inlet port | SAE 3000 psi 3" |
Outlet port | SAE 6000 psi 1" |
Positition oil ports | Side |
Options | Stroke limiter |
Drain port | M 26x1.5 |
Seal material | FPM |
Shaft seal type | Standard |
Code | D1P-130-R-A-TPE5-S-D4-N1-NN-075-250-NN-NN-FS-FS-NNN-NNN |