




€695.00/ pieceexcl. VAT
€840.95incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type adjustment | Screw |
Model | Conventional |
Max. operating pressure | 250 bar |
Max. oilflow | 38 l/min |
Adjustment range | 1 - 38 L/min |
Material | Aluminium |
Cartridge model | FAR1 10 S 0 10 (2x) |
Manifold type | A324W |
Height | 43,2 |
Valve type | Screw in cartridge valve |
€24.92/ pieceexcl. VAT
€30.15incl. VAT
86 In stock - Estimated delivery date 06/11/2026