






€1,565.50/ pieceexcl. VAT
€1,894.26incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Manifold mounting |
Type of valve | Without checkvalve |
Type adjustment | Knob (fine) |
Model | Conventional |
Max. operating pressure | 350 bar |
Max. oilflow | 18 l/min |
Adjustment range | 0,08 - 18 L/min |