




€210.36/ pieceexcl. VAT
€254.54incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | With checkvalve |
Type adjustment | Screw |
Cavity | C-16-2 |
Model | Conventional |
Max. operating pressure | 310 bar |
Max. oilflow | 114 l/min |
Adjustment range | 3,8 - 114 L/min |
€63.47/ pieceexcl. VAT
€76.80incl. VAT
2 In stock - Estimated delivery date 16/11/2026€89.12/ pieceexcl. VAT
€107.84incl. VAT
5 In stock - Estimated delivery date 16/11/2026€89.12/ pieceexcl. VAT
€107.84incl. VAT
1 In stock - Estimated delivery date 16/11/2026€72.83/ pieceexcl. VAT
€88.12incl. VAT
5 In stock - Estimated delivery date 16/11/2026