






€164.86/ pieceexcl. VAT
€199.48incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | With checkvalve |
Type adjustment | Knob |
Cavity | C-12-2 |
Model | Conventional |
Max. operating pressure | 310 bar |
Max. oilflow | 95 l/min |
Adjustment range | 1,5 - 95 L/min |
€91.04/ pieceexcl. VAT
€110.16incl. VAT
Estimated delivery date - 11/12/2026€43.85/ pieceexcl. VAT
€53.06incl. VAT
Estimated delivery date - 26/11/2026€91.04/ pieceexcl. VAT
€110.16incl. VAT
Estimated delivery date - 26/11/2026€43.85/ pieceexcl. VAT
€53.06incl. VAT
3 In stock - Estimated delivery date 16/11/2026