




€116.77/ pieceexcl. VAT
€141.29incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | With checkvalve |
Type adjustment | Calibrated knob |
Cavity | C-10-2 |
Model | Conventional |
Max. operating pressure | 310 bar |
Max. oilflow | 38 l/min |
Adjustment range | 1 - 38 L/min |
€41.54/ pieceexcl. VAT
€50.26incl. VAT
5 In stock - Estimated delivery date 16/11/2026€63.77/ pieceexcl. VAT
€77.16incl. VAT
7 In stock - Estimated delivery date 16/11/2026€25.97/ pieceexcl. VAT
€31.42incl. VAT
2 In stock - Estimated delivery date 16/11/2026€63.77/ pieceexcl. VAT
€77.16incl. VAT
3 In stock - Estimated delivery date 16/11/2026