DANCOP

DANCOP Warning and protection profile type R30, running meter yellow/black

  • ERIKS:12328735
  • Manufacturer:4250912300330
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Warning and safety strip (individual cutting to size, minimum order 1 m, to 10 cm exact)

•     Warning and protection profiles for indoor and outdoor use
Highly flexible polyurethane foam.
Elastic texture absorbs even the hardest knocks.
Warning about hazards at edges, gaps and obstacles.
•     Durable and abrasion-resistant
Fire tested in accordance with DIN 4102 B.
Temperature resistance from -40 °C to +100 °C.
Custom cutting to individual lengths.
Strong acrylic adhesive, light and aging resistant.
•    Standard colour
yellow/black.
Other colours and fluorescent profile available on request.

Save to list

€71.90/ pieceexcl. VAT

€87.00incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Series
R50
Colour
Yellow / Black