DANCOP

DANCOP Warning and protection profile type A, running meter yellow/black

  • ERIKS:12328728
  • Manufacturer:4250912300262
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Warning and safety strip (individual cutting to size, minimum order 1 m, to 10 cm exact)

• Warning and protection profiles for indoor and outdoor use Highly flexible polyurethane foam. Elastic texture absorbs even the hardest knocks. Warning about hazards at edges, gaps and obstacles. • Durable and abrasion-resistant Fire tested in accordance with DIN 4102 B. Temperature resistance from -40 °C to +100 °C. Custom cutting to individual lengths. Strong acrylic adhesive, light and aging resistant. • Standard colour yellow/black. Other colours and fluorescent profile available on request.

Save to list

€46.42/ pieceexcl. VAT

€56.17incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Model
A
Colour
Yellow / Black
Length
1000 mm