DANCOP

DANCOP Warning and protection profile type A, 1000mm, yellow/black

  • ERIKS:12328711
  • Manufacturer:4250912300088
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Warning and safety strip, 1 m piece, finish (yellow/black)

• Warning and protection profiles for indoor and outdoor use Highly flexible polyurethane foam. Elastic texture absorbs even the hardest knocks. Warning about hazards at edges, gaps and obstacles. • Durable and abrasion-resistant Fire tested in accordance with DIN 4102 B. Temperature resistance from -40 °C to +100 °C. Custom cutting to individual lengths. Strong acrylic adhesive, light and aging resistant. • Standard colour yellow/black. Other colours and fluorescent profile available on request.

Save to list

€35.62/ pieceexcl. VAT

€43.10incl. VAT

40 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Model
A
Colour
Yellow / Black
Length
1000 mm