DANCOP

DANCOP Universal mirror, round, 50cm

  • ERIKS:12971058
  • Manufacturer:4053569073578
Image 1
Image 2
Image 1
Image 2
All-purpose observation mirror

•    Optimal view
Very good, distortion-free image reproduction for avoiding thefts and accidents.
•Robust design
observation mirror made of impact resistant acrylic according to DIN ISO 179-1, approx. 70 % more impact resistant than glass, UV-resistant.
Reinforced back panel tray for easy outdoor use.
•    Scope of delivery
with individually adjustable telescopic wall mount.
Length 300-500 mm


* Recommended guide values

Save to list

€215.98/ pieceexcl. VAT

€261.34incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Diameter
500 mm
Sight distance
5–7 m
Weight
18 kg
Shape
Round