DANCOP

DANCOP Stand/support guard with 90mm recess, belt

  • ERIKS:12328755
  • Manufacturer:4332163999447
Image 1
Image 2
Image 1
Image 2
Pillar protection

•     High-quality
Made from high-strength polyethylene.
Load borne with air chambers.
Height 450 mm.
•     Secure and flexible
Signal colour yellow, with reflective foil.
Easily extendable as required.
•     Quick and easy assembly
Using hook and loop strips.

Save to list
Not available in webshop
Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Width
90 mm
Height
450 mm