DANCOP

DANCOP Sleeping policeman, 75mm start piece, black

  • ERIKS:12966010
  • Manufacturer:4250912303409
Image 1
Image 2
Image 1
Image 2
Speed hump 75 mm, recommended speed: Max. 10 km/h

•     Self-connecting recycling material
Colour: black/yellow.
Weight per metre: approx. 22 kg (50 mm), approx. 34 kg (75 mm).
Supplied with ground anchors.
•     Permanent use
centre and ends made of yellow or black solid coloured elastomers.
Heights 50 or 75 mm.
2 reflectors each side.
•    Scope of delivery: includes fastening material

Save to list

€75.33/ pieceexcl. VAT

€91.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Colour
Black
Length
250 mm
Width
430 mm
Height
75 mm