DANCOP

DANCOP Round mirror for interior, 40x60cm

  • ERIKS:12971002
  • Manufacturer:4053569073455
Image 1
Inside observation mirror

•    Optimal view
for monitoring sales rooms or production processes.
Very good, distortion-free image reproduction for avoiding thefts and accidents.
•    Robust design
Observation mirror made of impact resistant acrylic according to DIN ISO 179-1, approx. 70 % more impact resistant than glass.
•Scope of delivery
With individually adjustable telescopic wall arm for simple assembly and adjustment of the field of vision. Length 300-500 mm


* Recommended guide values

Save to list

€223.22/ pieceexcl. VAT

€270.10incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Width
600 mm
Height
400 mm
Sight distance
9–15 m
Weight
18 kg
Shape
Round