DANCOP

DANCOP Hose and cable bridge, yellow

  • ERIKS:12965991
  • Manufacturer:4250912302518
Image 1
Image 2
Image 1
Image 2
Hose and cable bridge - yellow

•     For hoses and cables up to 40 mm
for protecting non-permanently installed hoses or cables.
No fastening necessary.
•    Suitable for truck traffic
durable, yellow PVC.
Dimensions: L 1500xW 210xH 65 mm.

Save to list

€176.66/ pieceexcl. VAT

€213.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Colour
Yellow
Length
1500 mm
Width
210 mm
Height
65 mm