DANCOP

DANCOP Edge protection with film, type 1

  • ERIKS:12328758
  • Manufacturer:4332163999478
Image 1
Image 2
Image 1
Image 2
Wall and corner protection

•     High absorption
Load borne with air chambers.
Wall thickness 50 mm.
•     Flexible and secure
For indoor and outdoor use.
Easily extendable as required.
Signal colour yellow, with reflective foil.
•     Easy to assemble
Fixings not included.

Save to list
Not available in webshop
Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Width
250 mm
Height
600 mm