DANCOP

DANCOP Column protection for pillars, 260x260mm, 620mm

  • ERIKS:12328750
  • Manufacturer:4332163999393
Image 1
Image 2
Image 1
Image 2
Column and pillar protection for interior and exterior use

•     Excellent protection
Made from high-strength polyethylene.
Total height 1100 mm.
•     Good visibility
Signal colour yellow, with reflecting warning markings.    
•     Quick to assemble
By one person using hook and loop strips (included)

Save to list

€728.93/ pieceexcl. VAT

€882.01incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Diameter
620 mm
With recess
260x260 mm