DANCOP

DANCOP Beam 140x80 1350mm for internal application

  • ERIKS:14338392
  • Manufacturer:4250912304017
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Safety railings for indoor use

•    Solid steel
Minimises damages to persons, vehicles and goods.
•    Combinable lengths
500 mm or 1000 mm high posts in combination
with beams in lengths 1000, 1200, 1350 and 1500 mm
allow modular adaptation in planning.
Special lengths available upon request.
•    Technical characteristics
Material: solid steel, additionally galvanised for outdoor use.
Posts: with base plate 200x200 mm for doweling.
Beams: WxD 140x80 mm, incl. fastening material.
Colour: powder-coated similar to RAL 1023 traffic yellow.
•    Easy installation
Beam fasteners included in the delivery, floor anchors can be purchased optionally.

Save to list

€116.27/ pieceexcl. VAT

€140.69incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Colour
Yellow
Length
135 cm
Dimension
140x80 mm
Weight
15 kg