

€86.62/ pieceexcl. VAT
€104.81incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DAKO |
Type of article | Pipe cutter |
Tube diameter | from 4 to 32 mm |
Number of cutting wheels | 1 |
Suitable for cast iron pipe | No |
Suitable for multi-layer composite pipes | No |
Length | 165 mm |
With inner tube deburrer | Yes |
With quick adjustment | No |
Telescopic | No |