
€35.96/ pieceexcl. VAT
€43.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CROSS & MORSE |
Series | Cross & Morse |
Type | RCK70 |
Shaft diameter | 60 mm |
Outside diameter | 90 mm |
Self-centring | Self-centering |
Torque range | Medium |