
€24.85/ pieceexcl. VAT
€30.07incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CROSS & MORSE |
Series | Cross & Morse |
Type | RCK16 |
Shaft diameter | 55 mm |
Outside diameter | 85 mm |
Self-centring | Self-centering |
Torque range | Medium |