CRC

CRC SP 400 - long-lasting outdoor and indoor corrosion protection 5l

  • ERIKS:23165228
  • Manufacturer:5412386004018
Image 1
Image 2
Image 1
Image 2
Long-term outdoor, corrosion inhibitor.

Outdoor protection up to 2 years. Waxy corrosion protector. Provides an effective corrosion protection in outdoor conditions, for a long period. The waxy protective film does not become brittle and protects against heavy corrosive circumstances as moisture and salt water.
Save to list

197,25 €/ pieceexcl. VAT

238,67 €incl. VAT

7 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Packaging
Tin
Volume
5 l