CRC

CRC Silicone Pro - lubricates and protects 500 ml

  • ERIKS:13025404
  • Manufacturer:5412386062391
Image 1
Image 2
Image 1
Image 2
Renovates and protects plastics and rubbers. Prevents plastic assemblies from squeaking.

Characteristics:
  • Leaves a colorless, clean lubrication film
  • Prevents hardening and freezing of rubbers
  • High material compatibility• Wide temperature range up to +200°C
  • Excellent lubrication between different surfaces
Benefits:
  • Lubricates, cares and protects
  • Renovates plastics and rubbers
  • Prevents sticking of rubber
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Volume
0.5 l