CRC

CRC Rost Flash IND 500 ml - freezing rust loosener

  • ERIKS:23361558
  • Manufacturer:5412386059438
Image 1
Image 2
Image 1
Image 2
Rust loosener with freeze shock effect.

When sprayed onto a rusted nut bolt connection, the rust cools down (-40°C) and cracks, leaving small fissures. The active liquid will rapidly penetrate into those small openings and blocked parts are separated easily. CRC Rost Flash loosens all kinds of threaded parts, hinges and sliding parts. Free of silicones and acids.
Save to list

€19.31/ pieceexcl. VAT

€23.37incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Volume
0.5 l