CRC

CRC Inox 200 protective anti-corrosion coating for Stainless Steel surfaces 500ml

  • ERIKS:13025353
Image 1
Image 2
Image 1
Image 2
Anti-corrosion coating for stainless steel surfaces.

Coating with good anti-corrosion properties and a nice look, identical to stainless steel (inox). The coating is fast drying, resistant to high temperatures and has excellent adhesion properties. Ideal touch-up paint : to be used after welding or when mounting a stainless steel construction. Will cover and protect discolored welding seams.
Save to list

€63.55/ pieceexcl. VAT

€76.90incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Series
200
Volume
500 ml
Packaging
Syringe