CRC

CRC Industrial Degreaser FPS 5 l - heavy duty non-chlorinated cleaner

  • ERIKS:23286311
  • Manufacturer:5412386001673
Image 1
Image 2
Image 1
Image 2
Solvent cleaner for heavy contaminants on mechanical parts.

Powerful, fast evaporating cleaner with a flash point of 25°C. Removes greases, oil, lubricants, non-cured adhesives and dirt from equipment, machines and metal parts.When applying to large surfaces or in dip baths, ensure explosion prevention. Can also be used as a carbon remover in food procesing area. Test on plastics before use. NSF A8 & K1 registered.
Save to list

€208.82/ pieceexcl. VAT

€252.67incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Packaging
Canister
Volume
5 l