CRC

CRC FPS Multi Oil - General purpose lubricant 5l

  • ERIKS:23361567
  • Manufacturer:5412386001956
Image 1
Image 2
Image 1
Image 2
Food Processing Safe, light multipurpose oil for general use.

Extremely efficient and effective general-purpose lubricant, for use in the food industry. CRC Multi Oil is NSF H1 registered, exhibits an excellent penetrating ability and loosens rust, scale, dirt and corrosion.
Save to list

€303.16/ pieceexcl. VAT

€366.82incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Packaging
Can
Volume
5 l