CRC

CRC Ceramic Paste Pro - High temperature Anti Seize 250ml

  • ERIKS:13025363
  • Manufacturer:5412386063442
Image 1
Image 2
Image 1
Image 2
Universal, ceramic assembly paste for anti seize applications. No potential for galvanic corrosion and protects for burning-in.


Characteristics:
  • Universal high temperature paste with fine ceramic powder
  • Metal free
  • Excellent water resistant
  • Protects against seizing and burning-in
Benefits:
  • Application range -40°C to + 1400°C
  • Suitable for aluminium and stainless steel
Save to list

€14.49/ pieceexcl. VAT

€17.53incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC